Two-Handle Wall Mount Bridge Kitchen Faucet, Brushed Brass
- Mfr # KS1247WLL
- Zoro # G923926125
product price:Â
$
684.99
/ea
Free Shipping & Returns
Key Features
Compliance
Low Lead Compliant
Typical Application
Tub Faucets
Height
3-1/16 in
Includes
Faucet;Mounting Hardware
Handle Type
Lever
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS1247WLL
- Zoro #
- G923926125
- UPC #
- 196507001722
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 3-1/16 in
- Length (In.)
- 15-1/8 in
- Width
- 10 in
Details
- Compliance
- Low Lead Compliant
- Typical Application
- Tub Faucets
- Includes
- Faucet;Mounting Hardware
- Handle Type
- Lever
- Color/Finish
- Oil Rubbed Bronze
- Faucet Spout
- High Arc
- Flow Rate
- 1.8 GPM
- Inlet
- 1/2 in
- ADA Compliant
- Yes
- Item
- Wall Mount Tub Faucet
- Finish
- Brushed Brass
- Valve Type
- Ceramic Disc Cartridge
- Material
- Brass
- Mounting Type
- Wall Mount
- Number of Handles
- 2
- Type
- Wall Mount Kitchen Faucets
Description
English historical splendor finds itself standing with stunning dignity in the prevalence of the refined acrylic lever handles of this faucet. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. The brushed brass finish will also provide a long lasting and warm touch to your kitchen ensemble. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space. Inspire an atmosphere of classical grandeur with the unique appeal of timeless designs with this statement piece.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.