Two-Handle Wall Mount Bridge Kitchen Faucet, Brushed Brass
- Mfr # KS1267BPL
- Zoro # G623927026
product price:Â
$
654.99
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Brass
Number of Handles
2
Includes
Faucet; Mounting Hardware
Width
9-11/16 in
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS1267BPL
- Zoro #
- G623927026
- UPC #
- 196507305233
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 9-11/16 in
- Height
- 6-15/16 in
- Length (In.)
- 14 1/8 in
Details
- Finish
- Brushed Brass
- Number of Handles
- 2
- Includes
- Faucet; Mounting Hardware
- Material
- Brass
- Item
- Wall Mount Kitchen Faucet
- Mounting Type
- Wall Mount
- ADA Compliant
- Yes
- Color/Finish
- Matte Black
- Valve Type
- Ceramic Disc Cartridge
- Compliance
- Low Lead Compliant
- Flow Rate
- 1.8 GPM
- Handle Type
- Lever
- Inlet
- 1/2 in
- Type
- Wall Mount Kitchen Faucets
- Faucet Spout
- Low Arc
- Typical Application
- Kitchen Faucets
Description
The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. Varnish your kitchen with this state-of-the-art fixture.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.