Shop KINGSTON BRASS
See all product information
Create Account
Two-Handle Wall Mount Bridge Kitchen Faucet, Brushed Brass
- Mfr # KS1267WLL
- Zoro # G823928250
product price:Â
$
654.99
/ea
Free Shipping & Returns
Key Features
Height
6-15/16 in
Width
9-11/16 in
Material
Brass
Faucet Spout
Low Arc
Typical Application
Kitchen Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS1267WLL
- Zoro #
- G823928250
- UPC #
- 196507305271
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 6-15/16 in
- Width
- 9-11/16 in
- Length (In.)
- 15 1/4 in
Details
- Material
- Brass
- Faucet Spout
- Low Arc
- Typical Application
- Kitchen Faucets
- Compliance
- Low Lead Compliant
- Inlet
- 1/2 in
- Flow Rate
- 1.8 GPM
- Handle Type
- Lever
- Item
- Wall Mount Kitchen Faucet
- Mounting Type
- Wall Mount
- Type
- Wall Mount Kitchen Faucets
- Number of Handles
- 2
- Includes
- Faucet; Mounting Hardware
- Valve Type
- Ceramic Disc Cartridge
- Color/Finish
- Polished Chrome
- ADA Compliant
- Yes
- Finish
- Brushed Brass
Description
The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.