Shop KINGSTON BRASS
See all product information
Create Account
Two-Handle Wall Mount Bridge Kitchen Faucet, Brushed Brass
- Mfr # KS3257PL
- Zoro # G723926196
product price:Â
$
544.99
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Brass
Includes
Faucet; Mounting Hardware
Compliance
Low Lead Compliant
Typical Application
Kitchen Faucets
Handle Type
Lever
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS3257PL
- Zoro #
- G723926196
- UPC #
- 196507302201
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 5-13/16 in
- Width
- 8-9/16 in
- Length (In.)
- 8 in
Details
- Finish
- Brushed Brass
- Includes
- Faucet; Mounting Hardware
- Compliance
- Low Lead Compliant
- Item
- Wall Mount Kitchen Faucet
- Typical Application
- Kitchen Faucets
- Handle Type
- Lever
- Number of Handles
- 2
- Faucet Spout
- Low Arc
- Color/Finish
- Brushed Nickel
- Type
- Wall Mount Kitchen Faucets
- Inlet
- 1/2 in
- Material
- Brass
- Flow Rate
- 1.8 GPM
- ADA Compliant
- Yes
- Mounting Type
- Wall Mount
- Valve Type
- Ceramic Disc Cartridge
Description
Return to the classic designs of the early 20th Century with this faucet, offering details of refined splendor and ornate design to your home. Allow the brass construction and ceramic cartridge mechanism to provide a sturdy and reliable fixture as it maximizes your counter space. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Vintage to Farmhouse. Let this faucet bring about an air of traditional allure to your interior home design.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.