Shop KINGSTON BRASS
See all product information
Create Account
Two-Handle Wall Mount Bridge Kitchen Faucet, Brushed Nickel
- Mfr # KS1268AL
- Zoro # G823929592
product price:Â
$
469.99
/ea
Free Shipping & Returns
Key Features
Includes
Faucet; Mounting Hardware
Material
Brass
Number of Handles
2
ADA Compliant
Yes
Height
6-15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS1268AL
- Zoro #
- G823929592
- UPC #
- 196507305288
- Country of Origin
- Taiwan, Province of China
- Includes
- Faucet; Mounting Hardware
- Material
- Brass
- Number of Handles
- 2
- ADA Compliant
- Yes
- Item
- Wall Mount Kitchen Faucet
- Type
- Wall Mount Kitchen Faucets
- Color/Finish
- Matte Black
- Inlet
- 1/2 in
- Mounting Type
- Wall Mount
- Flow Rate
- 1.8 GPM
- Faucet Spout
- Low Arc
- Handle Type
- Lever
- Compliance
- Low Lead Compliant
- Typical Application
- Kitchen Faucets
- Finish
- Brushed Nickel
- Valve Type
- Ceramic Disc Cartridge
Dimensions
- Height
- 6-15/16 in
- Width
- 9-5/8 in
- Length (In.)
- 13 15/16 in
Description
A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. Celebrate sophistication and traditional decor with this statement piece.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.