Two-Handle Wall Mount Bridge Kitchen Faucet, Brushed Nickel
- Mfr # KS1268TAL
- Zoro # G523928284
product price:Â
$
589.99
/ea
Free Shipping & Returns
Key Features
Type
Wall Mount Kitchen Faucets
Finish
Brushed Nickel
Width
9-11/16 in
Height
6-15/16 in
Number of Handles
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS1268TAL
- Zoro #
- G523928284
- UPC #
- 196507305356
- Country of Origin
- Taiwan, Province of China
- Type
- Wall Mount Kitchen Faucets
- Finish
- Brushed Nickel
- Number of Handles
- 2
- Includes
- Faucet; Mounting Hardware
- Flow Rate
- 1.8 GPM
- Compliance
- Low Lead Compliant
- Typical Application
- Kitchen Faucets
- Color/Finish
- Matte Black
- Item
- Wall Mount Kitchen Faucet
- Valve Type
- Ceramic Disc Cartridge
- Faucet Spout
- Low Arc
- ADA Compliant
- Yes
- Inlet
- 1/2 in
- Handle Type
- Lever
- Mounting Type
- Wall Mount
- Material
- Brass
Dimensions
- Width
- 9-11/16 in
- Height
- 6-15/16 in
- Length (In.)
- 13 15/16 in
Description
Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. A unique and classically enchanting personality is embodied in this centerpiece.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.