Shop KINGSTON BRASS
See all product information
Create Account
Two-Handle Wall Mount Bridge Kitchen Faucet, Matte Black
- Mfr # KS1260BAL
- Zoro # G723929722
product price:Â
$
654.99
/ea
Free Shipping & Returns
Key Features
ADA Compliant
Yes
Length (In.)
13 5/8 in
Material
Brass
Width
9-11/16 in
Type
Wall Mount Kitchen Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS1260BAL
- Zoro #
- G723929722
- UPC #
- 196507304670
- Country of Origin
- Taiwan, Province of China
- ADA Compliant
- Yes
- Item
- Wall Mount Kitchen Faucet
- Material
- Brass
- Type
- Wall Mount Kitchen Faucets
- Inlet
- 1/2 in
- Flow Rate
- 1.8 GPM
- Mounting Type
- Wall Mount
- Color/Finish
- Oil Rubbed Bronze
- Faucet Spout
- Low Arc
- Handle Type
- Lever
- Includes
- Faucet; Mounting Hardware
- Compliance
- Low Lead Compliant
- Typical Application
- Kitchen Faucets
- Finish
- Matte Black
- Valve Type
- Ceramic Disc Cartridge
- Number of Handles
- 2
Dimensions
- Length (In.)
- 13 5/8 in
- Width
- 9-11/16 in
- Height
- 6-15/16 in
Description
Soft simplicity meets refined craftsmanship through this faucet. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. This meticulously crafted fixture embodies delicate artistry through its rounded architectural elements, sleek finish, and all-around vintage flair.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.