Two-Handle Wall Mount Bridge Kitchen Faucet, Oil Rubbed Bronze
- Mfr # KS1265BPL
- Zoro # G923927764
product price:Â
$
589.99
/ea
Free Shipping & Returns
Key Features
Type
Wall Mount Kitchen Faucets
Handle Type
Lever
Compliance
Low Lead Compliant
Length (In.)
14 1/8 in
Faucet Spout
Low Arc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS1265BPL
- Zoro #
- G923927764
- UPC #
- 196507305042
- Country of Origin
- Taiwan, Province of China
- Type
- Wall Mount Kitchen Faucets
- Handle Type
- Lever
- Compliance
- Low Lead Compliant
- Faucet Spout
- Low Arc
- Includes
- Faucet; Mounting Hardware
- Typical Application
- Kitchen Faucets
- Number of Handles
- 2
- ADA Compliant
- Yes
- Color/Finish
- Antique Brass
- Valve Type
- Ceramic Disc Cartridge
- Material
- Brass
- Inlet
- 1/2 in
- Flow Rate
- 1.8 GPM
- Mounting Type
- Wall Mount
- Item
- Wall Mount Kitchen Faucet
- Finish
- Oil Rubbed Bronze
Dimensions
- Length (In.)
- 14 1/8 in
- Width
- 9-11/16 in
- Height
- 6-15/16 in
Description
The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. Varnish your kitchen with this state-of-the-art fixture.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.