Two-Handle Wall Mount Bridge Kitchen Faucet, Oil Rubbed Bronze
- Mfr # KS1265PKL
- Zoro # G923929461
product price:Â
$
589.99
/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
Includes
Faucet; Mounting Hardware
ADA Compliant
Yes
Color/Finish
Polished Brass
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS1265PKL
- Zoro #
- G923929461
- UPC #
- 196507305059
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 6-15/16 in
- Length (In.)
- 13 15/16 in
- Width
- 9-11/16 in
Details
- Finish
- Oil Rubbed Bronze
- Includes
- Faucet; Mounting Hardware
- ADA Compliant
- Yes
- Color/Finish
- Polished Brass
- Material
- Brass
- Mounting Type
- Wall Mount
- Compliance
- Low Lead Compliant
- Inlet
- 1/2 in
- Type
- Wall Mount Kitchen Faucets
- Faucet Spout
- Low Arc
- Handle Type
- Lever
- Typical Application
- Kitchen Faucets
- Valve Type
- Ceramic Disc Cartridge
- Item
- Wall Mount Kitchen Faucet
- Flow Rate
- 1.8 GPM
- Number of Handles
- 2
Description
Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. Glamorize your home today with the traditional elegance of this faucet.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.