Shop KINGSTON BRASS
See all product information
Create Account
Two-Handle Wall Mount Bridge Kitchen Faucet, Oil Rubbed Bronze
- Mfr # KS1265TAL
- Zoro # G423925871
product price:Â
$
589.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Type
Wall Mount Kitchen Faucets
Inlet
1/2 in
Handle Type
Lever
Typical Application
Kitchen Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS1265TAL
- Zoro #
- G423925871
- UPC #
- 196507305073
- Country of Origin
- Taiwan, Province of China
- Material
- Brass
- Item
- Wall Mount Kitchen Faucet
- Type
- Wall Mount Kitchen Faucets
- Inlet
- 1/2 in
- Handle Type
- Lever
- Typical Application
- Kitchen Faucets
- Flow Rate
- 1.8 GPM
- Color/Finish
- Matte Black
- Faucet Spout
- Low Arc
- Valve Type
- Ceramic Disc Cartridge
- Finish
- Oil Rubbed Bronze
- Compliance
- Low Lead Compliant
- Mounting Type
- Wall Mount
- ADA Compliant
- Yes
- Number of Handles
- 2
- Includes
- Faucet; Mounting Hardware
Dimensions
- Length (In.)
- 8 in
- Width
- 8-9/16 in
- Height
- 5-13/16 in
Description
Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. A unique and classically enchanting personality is embodied in this centerpiece.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.