Shop KINGSTON BRASS
See all product information
Create Account
Two-Handle Wall Mount Bridge Kitchen Faucet, Oil Rubbed Bronze
- Mfr # KS1265WLL
- Zoro # G423929824
product price:Â
$
589.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Lever
ADA Compliant
Yes
Number of Handles
2
Flow Rate
1.8 GPM
Color/Finish
Matte Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS1265WLL
- Zoro #
- G423929824
- UPC #
- 196507305080
- Country of Origin
- Taiwan, Province of China
- Handle Type
- Lever
- ADA Compliant
- Yes
- Number of Handles
- 2
- Flow Rate
- 1.8 GPM
- Color/Finish
- Matte Black
- Typical Application
- Kitchen Faucets
- Inlet
- 1/2 in
- Compliance
- Low Lead Compliant
- Valve Type
- Ceramic Disc Cartridge
- Item
- Wall Mount Kitchen Faucet
- Includes
- Faucet; Mounting Hardware
- Mounting Type
- Wall Mount
- Type
- Wall Mount Kitchen Faucets
- Material
- Brass
- Faucet Spout
- Low Arc
- Finish
- Oil Rubbed Bronze
Dimensions
- Length (In.)
- 15 1/4 in
- Width
- 9-11/16 in
- Height
- 6-15/16 in
Description
The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.