Two-Handle Wall Mount Bridge Kitchen Faucet, Oil Rubbed Bronze
- Mfr # KS2445AL
- Zoro # G423929534
product price:Â
$
469.99
/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
ADA Compliant
Yes
Inlet
1/2 in
Handle Type
Lever
Color/Finish
Brushed Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS2445AL
- Zoro #
- G423929534
- UPC #
- 196507305813
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 8 in
- Height
- 6-11/16 in
- Length (In.)
- 13 15/16 in
Details
- Finish
- Oil Rubbed Bronze
- ADA Compliant
- Yes
- Inlet
- 1/2 in
- Handle Type
- Lever
- Color/Finish
- Brushed Brass
- Compliance
- Low Lead Compliant
- Number of Handles
- 2
- Faucet Spout
- Low Arc
- Type
- Wall Mount Kitchen Faucets
- Material
- Brass
- Item
- Wall Mount Kitchen Faucet
- Valve Type
- Ceramic Disc Cartridge
- Typical Application
- Kitchen Faucets
- Mounting Type
- Wall Mount
- Flow Rate
- 1.8 GPM
- Includes
- Faucet; Mounting Hardware
Description
Bring timeless charm to your kitchen with this wall-mount faucet from Kingston’s Heritage Collection. Featuring a graceful swivel Victorian spout and classic lever handles, it adds a touch of Old-World elegance to any space. Crafted from solid brass and built with a long-lasting ceramic cartridge, this faucet offers the perfect blend of vintage style and dependable performance for years to come.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.