Two-Handle Wall Mount Bridge Kitchen Faucet, Polished Brass
- Mfr # KS1262PKX
- Zoro # G423930011
product price:Â
$
654.99
/ea
Free Shipping & Returns
Key Features
Width
9-11/16 in
Type
Wall Mount Kitchen Faucets
ADA Compliant
No
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS1262PKX
- Zoro #
- G423930011
- UPC #
- 196507304885
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 9-11/16 in
- Height
- 6-15/16 in
- Length (In.)
- 10 3/16 in
Details
- Type
- Wall Mount Kitchen Faucets
- ADA Compliant
- No
- Valve Type
- Ceramic Disc Cartridge
- Includes
- Faucet; Mounting Hardware
- Mounting Type
- Wall Mount
- Color/Finish
- Polished Nickel
- Number of Handles
- 2
- Handle Type
- Cross
- Compliance
- Low Lead Compliant
- Typical Application
- Kitchen Faucets
- Item
- Wall Mount Kitchen Faucet
- Material
- Brass
- Flow Rate
- 1.8 GPM
- Inlet
- 1/2 in
- Finish
- Polished Brass
- Faucet Spout
- Low Arc
Description
Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. Glamorize your home today with the traditional elegance of this faucet.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.