Two-Handle Wall Mount Bridge Kitchen Faucet, Polished Brass
- Mfr # KS2442PX
- Zoro # G923929003
product price:Â
$
589.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Brass
Flow Rate
1.8 GPM
Compliance
Low Lead Compliant
Faucet Spout
Low Arc
Handle Type
Cross
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS2442PX
- Zoro #
- G923929003
- UPC #
- 196507305646
- Country of Origin
- Taiwan, Province of China
- Finish
- Polished Brass
- Flow Rate
- 1.8 GPM
- Compliance
- Low Lead Compliant
- Faucet Spout
- Low Arc
- Handle Type
- Cross
- Inlet
- 1/2 in
- Material
- Brass
- Item
- Wall Mount Kitchen Faucet
- Mounting Type
- Wall Mount
- Includes
- Faucet; Mounting Hardware
- Valve Type
- Ceramic Disc Cartridge
- Number of Handles
- 2
- Typical Application
- Kitchen Faucets
- Type
- Wall Mount Kitchen Faucets
- Color/Finish
- Brushed Brass
- ADA Compliant
- No
Dimensions
- Length (In.)
- 10 3/16 in
- Width
- 8 in
- Height
- 6-11/16 in
Description
Bring timeless charm to your kitchen with this wall-mount faucet from Kingston’s Heritage Collection. Featuring a graceful swivel Victorian spout and classic porcelain cross handles, it adds a touch of Old-World elegance to any space. Crafted from solid brass and built with a long-lasting ceramic cartridge, this faucet offers the perfect blend of vintage style and dependable performance for years to come.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.