Two-Handle Wall Mount Bridge Kitchen Faucet, Polished Chrome
- Mfr # KS1241NX
- Zoro # G323928286
product price:Â
$
429.99
/ea
Free Shipping & Returns
Key Features
Number of Handles
2
Flow Rate
1.8 GPM
Material
Brass
Inlet
1/2 in
Typical Application
Kitchen Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS1241NX
- Zoro #
- G323928286
- UPC #
- 196507402413
- Country of Origin
- Taiwan, Province of China
- Number of Handles
- 2
- Flow Rate
- 1.8 GPM
- Material
- Brass
- Inlet
- 1/2 in
- Typical Application
- Kitchen Faucets
- Color/Finish
- Matte Black
- Includes
- Faucet; Mounting Hardware
- Faucet Spout
- Gooseneck/High Arc
- Handle Type
- Cross
- Compliance
- Low Lead Compliant
- Mounting Type
- Wall Mount
- ADA Compliant
- No
- Valve Type
- Ceramic Disc Cartridge
- Item
- Wall Mount Kitchen Faucets
- Finish
- Polished Chrome
Dimensions
- Length (In.)
- 11 3/16 in
- Width
- 12-1/4 in
- Height
- 8-3/16 in
Description
The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Allow the brass construction to provide a sturdy and reliable fixture as it maximizes your counter space. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.