Shop KINGSTON BRASS
See all product information
Create Account
Two-Handle Wall Mount Bridge Kitchen Faucet, Polished Chrome
- Mfr # KS1261AL
- Zoro # G023926322
product price:Â
$
409.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall Mount
Faucet Spout
Low Arc
Includes
Faucet; Mounting Hardware
Typical Application
Kitchen Faucets
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS1261AL
- Zoro #
- G023926322
- UPC #
- 196507304731
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 9-5/8 in
- Length (In.)
- 13 15/16 in
- Height
- 6-15/16 in
Details
- Mounting Type
- Wall Mount
- Faucet Spout
- Low Arc
- Includes
- Faucet; Mounting Hardware
- Typical Application
- Kitchen Faucets
- Item
- Wall Mount Kitchen Faucet
- Material
- Brass
- Handle Type
- Lever
- Type
- Wall Mount Kitchen Faucets
- ADA Compliant
- Yes
- Number of Handles
- 2
- Color/Finish
- Brushed Brass
- Flow Rate
- 1.8 GPM
- Inlet
- 1/2 in
- Valve Type
- Ceramic Disc Cartridge
- Finish
- Polished Chrome
- Compliance
- Low Lead Compliant
Description
A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. Celebrate sophistication and traditional decor with this statement piece.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.