Shop KINGSTON BRASS
See all product information
Create Account
Two-Handle Wall Mount Bridge Kitchen Faucet, Polished Chrome
- Mfr # KS1261BAL
- Zoro # G223927853
product price:Â
$
534.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.8 GPM
Height
6-15/16 in
Length (In.)
13 5/8 in
Typical Application
Kitchen Faucets
Color/Finish
Matte Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS1261BAL
- Zoro #
- G223927853
- UPC #
- 196507304762
- Country of Origin
- Taiwan, Province of China
- Flow Rate
- 1.8 GPM
- Typical Application
- Kitchen Faucets
- Color/Finish
- Matte Black
- Type
- Wall Mount Kitchen Faucets
- ADA Compliant
- Yes
- Handle Type
- Lever
- Number of Handles
- 2
- Item
- Wall Mount Kitchen Faucet
- Material
- Brass
- Includes
- Faucet; Mounting Hardware
- Valve Type
- Ceramic Disc Cartridge
- Compliance
- Low Lead Compliant
- Mounting Type
- Wall Mount
- Finish
- Polished Chrome
- Faucet Spout
- Low Arc
- Inlet
- 1/2 in
Dimensions
- Height
- 6-15/16 in
- Length (In.)
- 13 5/8 in
- Width
- 9-11/16 in
Description
Soft simplicity meets refined craftsmanship through this faucet. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. This meticulously crafted fixture embodies delicate artistry through its rounded architectural elements, sleek finish, and all-around vintage flair.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.