Two-Handle Wall Mount Bridge Kitchen Faucet, Polished Chrome
- Mfr # KS3251PX
- Zoro # G423930127
product price:Â
$
424.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Chrome
Handle Type
Cross
Type
Wall Mount Kitchen Faucets
ADA Compliant
No
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS3251PX
- Zoro #
- G423930127
- UPC #
- 196507302232
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length (In.)
- 8 in
- Height
- 5-13/16 in
- Width
- 8-9/16 in
Details
- Finish
- Polished Chrome
- Handle Type
- Cross
- Type
- Wall Mount Kitchen Faucets
- ADA Compliant
- No
- Material
- Brass
- Compliance
- Low Lead Compliant
- Mounting Type
- Wall Mount
- Valve Type
- Ceramic Disc Cartridge
- Color/Finish
- Brushed Brass
- Includes
- Faucet; Mounting Hardware
- Number of Handles
- 2
- Flow Rate
- 1.8 GPM
- Item
- Wall Mount Kitchen Faucet
- Inlet
- 1/2 in
- Faucet Spout
- Low Arc
- Typical Application
- Kitchen Faucets
Description
Return to the classic designs of the early 20th Century with this faucet, offering details of refined splendor and ornate design to your home. Allow the brass construction and ceramic cartridge mechanism to provide a sturdy and reliable fixture as it maximizes your counter space. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Vintage to Farmhouse. Let this faucet bring about an air of traditional allure to your interior home design.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.