Shop KINGSTON BRASS
See all product information
Create Account
Two-Handle Wall Mount Bridge Kitchen Faucet, Polished Nickel
- Mfr # KS1266BAL
- Zoro # G023927510
product price:Â
$
654.99
/ea
Free Shipping & Returns
Key Features
Color/Finish
Brushed Brass
Includes
Faucet; Mounting Hardware
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Handle Type
Lever
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS1266BAL
- Zoro #
- G023927510
- UPC #
- 196507305134
- Country of Origin
- Taiwan, Province of China
- Item
- Wall Mount Kitchen Faucet
- Color/Finish
- Brushed Brass
- Includes
- Faucet; Mounting Hardware
- Number of Handles
- 2
- Valve Type
- Ceramic Disc Cartridge
- Handle Type
- Lever
- Faucet Spout
- Low Arc
- Typical Application
- Kitchen Faucets
- Flow Rate
- 1.8 GPM
- Mounting Type
- Wall Mount
- ADA Compliant
- Yes
- Finish
- Polished Nickel
- Material
- Brass
- Compliance
- Low Lead Compliant
- Type
- Wall Mount Kitchen Faucets
- Inlet
- 1/2 in
Dimensions
- Length (In.)
- 13 5/8 in
- Height
- 6-15/16 in
- Width
- 9-11/16 in
Description
Soft simplicity meets refined craftsmanship through this faucet. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. This meticulously crafted fixture embodies delicate artistry through its rounded architectural elements, sleek finish, and all-around vintage flair.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.