Two-Handle Wall Mount Bridge Kitchen Faucet, Polished Nickel
- Mfr # KS1266PKX
- Zoro # G623929068
product price:Â
$
654.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall Mount
Width
9-11/16 in
Height
6-15/16 in
Length (In.)
10 3/16 in
Type
Wall Mount Kitchen Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS1266PKX
- Zoro #
- G623929068
- UPC #
- 196507305165
- Country of Origin
- Taiwan, Province of China
- Item
- Wall Mount Kitchen Faucet
- Mounting Type
- Wall Mount
- Type
- Wall Mount Kitchen Faucets
- ADA Compliant
- No
- Handle Type
- Cross
- Valve Type
- Ceramic Disc Cartridge
- Number of Handles
- 2
- Flow Rate
- 1.8 GPM
- Material
- Brass
- Includes
- Faucet; Mounting Hardware
- Color/Finish
- Brushed Brass
- Inlet
- 1/2 in
- Compliance
- Low Lead Compliant
- Typical Application
- Kitchen Faucets
- Faucet Spout
- Low Arc
- Finish
- Polished Nickel
Dimensions
- Width
- 9-11/16 in
- Height
- 6-15/16 in
- Length (In.)
- 10 3/16 in
Description
Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. Glamorize your home today with the traditional elegance of this faucet.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.