Two-Handle Wall Mount Bridge Kitchen Faucet, Polished Nickel
- Mfr # KS1266TAL
- Zoro # G923925982
product price:Â
$
654.99
/ea
Free Shipping & Returns
Key Features
Height
6-15/16 in
Handle Type
Lever
Flow Rate
1.8 GPM
Color/Finish
Brushed Brass
Finish
Polished Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS1266TAL
- Zoro #
- G923925982
- UPC #
- 196507305172
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 6-15/16 in
- Length (In.)
- 13 15/16 in
- Width
- 9-11/16 in
Details
- Handle Type
- Lever
- Flow Rate
- 1.8 GPM
- Color/Finish
- Brushed Brass
- Finish
- Polished Nickel
- Number of Handles
- 2
- Type
- Wall Mount Kitchen Faucets
- Includes
- Faucet; Mounting Hardware
- Compliance
- Low Lead Compliant
- ADA Compliant
- Yes
- Valve Type
- Ceramic Disc Cartridge
- Typical Application
- Kitchen Faucets
- Mounting Type
- Wall Mount
- Inlet
- 1/2 in
- Material
- Brass
- Faucet Spout
- Low Arc
- Item
- Wall Mount Kitchen Faucet
Description
Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. A unique and classically enchanting personality is embodied in this centerpiece.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.