Two-Handle Wall Mount Bridge Kitchen Faucet, Polished Nickel
- Mfr # KS2446PKL
- Zoro # G923930085
product price:Â
$
654.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Nickel
Valve Type
Ceramic Disc Cartridge
Height
6-11/16 in
Mounting Type
Wall Mount
Flow Rate
1.8 GPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS2446PKL
- Zoro #
- G923930085
- UPC #
- 196507305974
- Country of Origin
- Taiwan, Province of China
- Finish
- Polished Nickel
- Valve Type
- Ceramic Disc Cartridge
- Mounting Type
- Wall Mount
- Flow Rate
- 1.8 GPM
- Type
- Wall Mount Kitchen Faucets
- Color/Finish
- Brushed Brass
- ADA Compliant
- Yes
- Material
- Brass
- Handle Type
- Lever
- Number of Handles
- 2
- Item
- Wall Mount Kitchen Faucet
- Includes
- Faucet; Mounting Hardware
- Compliance
- Low Lead Compliant
- Inlet
- 1/2 in
- Faucet Spout
- Low Arc
- Typical Application
- Kitchen Faucets
Dimensions
- Height
- 6-11/16 in
- Length (In.)
- 13 15/16 in
- Width
- 8 in
Description
A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Allow the brass construction and ceramic cartridge mechanism to provide a sturdy and reliable fixture as it maximizes your counter space. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Vintage to Farmhouse. Celebrate sophistication and traditional decor with this statement piece.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.