Shop KINGSTON BRASS
See all product information
Create Account
Two-Handle Wall Mount Bridge Kitchen Faucet, Polished Nickel
- Mfr # KS3256PX
- Zoro # G823927758
product price:Â
$
544.99
/ea
Free Shipping & Returns
Key Features
Includes
Faucet; Mounting Hardware
Color/Finish
Antique Brass
Mounting Type
Wall Mount
Handle Type
Cross
Width
8-9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS3256PX
- Zoro #
- G823927758
- UPC #
- 196507302256
- Country of Origin
- Taiwan, Province of China
- Includes
- Faucet; Mounting Hardware
- Color/Finish
- Antique Brass
- Mounting Type
- Wall Mount
- Handle Type
- Cross
- Compliance
- Low Lead Compliant
- Valve Type
- Ceramic Disc Cartridge
- Number of Handles
- 2
- Inlet
- 1/2 in
- Faucet Spout
- Low Arc
- Item
- Wall Mount Kitchen Faucet
- Typical Application
- Kitchen Faucets
- ADA Compliant
- No
- Flow Rate
- 1.8 GPM
- Type
- Wall Mount Kitchen Faucets
- Material
- Brass
- Finish
- Polished Nickel
Dimensions
- Width
- 8-9/16 in
- Length (In.)
- 8 in
- Height
- 5-13/16 in
Description
Return to the classic designs of the early 20th Century with this faucet, offering details of refined splendor and ornate design to your home. Allow the brass construction and ceramic cartridge mechanism to provide a sturdy and reliable fixture as it maximizes your counter space. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Vintage to Farmhouse. Let this faucet bring about an air of traditional allure to your interior home design.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.