Shop KINGSTON BRASS
See all product information
Create Account
Two-Handle Wall Mount Bridge Kitchen Faucet with Brass Sprayer, Antique Brass
- Mfr # KS1243NXBS
- Zoro # G823929530
product price:Â
$
579.99
/ea
Free Shipping & Returns
Key Features
ADA Compliant
No
Faucet Spout
Gooseneck/High Arc
Color/Finish
Polished Brass
Mounting Type
Wall Mount
Number of Handles
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS1243NXBS
- Zoro #
- G823929530
- UPC #
- 196507402536
- Country of Origin
- Taiwan, Province of China
- ADA Compliant
- No
- Item
- Wall Mount Kitchen Faucets
- Faucet Spout
- Gooseneck/High Arc
- Color/Finish
- Polished Brass
- Mounting Type
- Wall Mount
- Number of Handles
- 2
- Material
- Brass
- Inlet
- 1/2 in
- Compliance
- Low Lead Compliant
- Includes
- Faucet; Mounting Hardware; Side Sprayer
- Typical Application
- Kitchen Faucets
- Flow Rate
- 1.8 GPM
- Handle Type
- Cross
- Valve Type
- Ceramic Disc Cartridge
- Finish
- Antique Brass
Dimensions
- Width
- 11-11/16 in
- Height
- 8-1/8 in
- Length (In.)
- 11 3/16 in
Description
The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Allow the brass construction to provide a sturdy and reliable fixture as it maximizes your counter space. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.