Shop KINGSTON BRASS
See all product information
Create Account
Two-Handle Wall Mount Bridge Kitchen Faucet with Brass Sprayer, Brushed Brass
- Mfr # KS2447PXBS
- Zoro # G723928701
product price:Â
$
709.99
/ea
Free Shipping & Returns
Key Features
Width
7-15/16 in
Type
Wall Mount Kitchen Faucets
Includes
Faucet; Sprayer; Mounting Hardware
Inlet
1/2 in
Typical Application
Kitchen Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS2447PXBS
- Zoro #
- G723928701
- UPC #
- 663370890758
- Country of Origin
- Taiwan, Province of China
- Type
- Wall Mount Kitchen Faucets
- Includes
- Faucet; Sprayer; Mounting Hardware
- Inlet
- 1/2 in
- Typical Application
- Kitchen Faucets
- ADA Compliant
- No
- Faucet Spout
- Low Arc
- Compliance
- Low Lead Compliant
- Mounting Type
- Wall Mount
- Handle Type
- Cross
- Valve Type
- Ceramic Disc Cartridge
- Number of Handles
- 2
- Material
- Brass
- Flow Rate
- 1.8 GPM
- Color/Finish
- Brushed Nickel
- Item
- Wall Mount Kitchen Faucet
- Finish
- Brushed Brass
Dimensions
- Width
- 7-15/16 in
- Length (In.)
- 10 1/2 in
- Height
- 6-11/16 in
Description
A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Allow the brass construction and ceramic cartridge mechanism to provide a sturdy and reliable fixture as it maximizes your counter space. The addition of the brass side sprayer adds to its functionality. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Vintage to Farmhouse. Celebrate sophistication and traditional decor with this statement piece.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.