Two-Handle Wall Mount Bridge Kitchen Faucet with Brass Sprayer, Matte Black
- Mfr # KS1260NXBS
- Zoro # G023928203
product price:Â
$
614.99
/ea
Free Shipping & Returns
Key Features
Includes
Faucet; Mounting Hardware; Side Sprayer
Width
10 in
Inlet
1/2 in
Compliance
Low Lead Compliant
Mounting Type
Wall Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS1260NXBS
- Zoro #
- G023928203
- UPC #
- 196507402598
- Country of Origin
- Taiwan, Province of China
- Includes
- Faucet; Mounting Hardware; Side Sprayer
- Inlet
- 1/2 in
- Compliance
- Low Lead Compliant
- Mounting Type
- Wall Mount
- Flow Rate
- 1.8 GPM
- Typical Application
- Kitchen Faucets
- Material
- Brass
- Faucet Spout
- Low Arc
- Handle Type
- Cross
- Valve Type
- Ceramic Disc Cartridge
- Color/Finish
- Brushed Brass
- Number of Handles
- 2
- Item
- Wall Mount Kitchen Faucets
- ADA Compliant
- No
- Finish
- Matte Black
Dimensions
- Width
- 10 in
- Length (In.)
- 11 3/16 in
- Height
- 7-1/16 in
Description
The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Allow the brass construction to provide a sturdy and reliable fixture as it maximizes your counter space. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.