Shop KINGSTON BRASS
See all product information
Create Account
Two-Handle Wall Mount Bridge Kitchen Faucet with Brass Sprayer, Oil Rubbed Bronze
- Mfr # KS2445PXBS
- Zoro # G423928599
product price:Â
$
654.99
/ea
Free Shipping & Returns
Key Features
Height
6-11/16 in
Handle Type
Cross
Width
7-15/16 in
Type
Wall Mount Kitchen Faucets
Number of Handles
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS2445PXBS
- Zoro #
- G423928599
- UPC #
- 663370890673
- Country of Origin
- Taiwan, Province of China
- Handle Type
- Cross
- Item
- Wall Mount Kitchen Faucet
- Type
- Wall Mount Kitchen Faucets
- Number of Handles
- 2
- Mounting Type
- Wall Mount
- ADA Compliant
- No
- Compliance
- Low Lead Compliant
- Typical Application
- Kitchen Faucets
- Inlet
- 1/2 in
- Faucet Spout
- Low Arc
- Flow Rate
- 1.8 GPM
- Valve Type
- Ceramic Disc Cartridge
- Material
- Brass
- Includes
- Faucet; Sprayer; Mounting Hardware
- Color/Finish
- Matte Black
- Finish
- Oil Rubbed Bronze
Dimensions
- Height
- 6-11/16 in
- Width
- 7-15/16 in
- Length (In.)
- 10 1/2 in
Description
A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Allow the brass construction and ceramic cartridge mechanism to provide a sturdy and reliable fixture as it maximizes your counter space. The addition of the brass side sprayer adds to its functionality. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Vintage to Farmhouse. Celebrate sophistication and traditional decor with this statement piece.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.