Shop KINGSTON BRASS
See all product information
Create Account
Two-Handle Wall Mount Bridge Kitchen Faucet with Brass Sprayer, Polished Brass
- Mfr # KS1242NXBS
- Zoro # G323929016
product price:Â
$
579.99
/ea
Free Shipping & Returns
Key Features
Number of Handles
2
Compliance
Low Lead Compliant
Mounting Type
Wall Mount
Typical Application
Kitchen Faucets
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS1242NXBS
- Zoro #
- G323929016
- UPC #
- 196507402529
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 11-11/16 in
- Length (In.)
- 11 3/16 in
- Height
- 8-1/8 in
Details
- Number of Handles
- 2
- Compliance
- Low Lead Compliant
- Mounting Type
- Wall Mount
- Typical Application
- Kitchen Faucets
- Material
- Brass
- Item
- Wall Mount Kitchen Faucets
- Inlet
- 1/2 in
- Valve Type
- Ceramic Disc Cartridge
- Includes
- Faucet; Mounting Hardware; Side Sprayer
- Flow Rate
- 1.8 GPM
- Faucet Spout
- Gooseneck/High Arc
- Handle Type
- Cross
- ADA Compliant
- No
- Color/Finish
- Polished Nickel
- Finish
- Polished Brass
Description
The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Allow the brass construction to provide a sturdy and reliable fixture as it maximizes your counter space. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.