Two-Handle Wall Mount Bridge Kitchen Faucet with Brass Sprayer, Polished Brass
- Mfr # KS2442PLBS
- Zoro # G123925867
product price:Â
$
649.99
/ea
Free Shipping & Returns
Key Features
Typical Application
Kitchen Faucets
Height
6-11/16 in
Color/Finish
Antique Brass
Faucet Spout
Low Arc
Mounting Type
Wall Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS2442PLBS
- Zoro #
- G123925867
- UPC #
- 663370890581
- Country of Origin
- Taiwan, Province of China
- Typical Application
- Kitchen Faucets
- Color/Finish
- Antique Brass
- Faucet Spout
- Low Arc
- Mounting Type
- Wall Mount
- Valve Type
- Ceramic Disc Cartridge
- ADA Compliant
- Yes
- Compliance
- Low Lead Compliant
- Handle Type
- Lever
- Flow Rate
- 1.8 GPM
- Material
- Brass
- Inlet
- 1/2 in
- Includes
- Faucet; Sprayer; Mounting Hardware
- Item
- Wall Mount Kitchen Faucets
- Number of Handles
- 2
- Finish
- Polished Brass
Dimensions
- Height
- 6-11/16 in
- Width
- 7-15/16 in
- Length (In.)
- 14 in
Description
Introducing this wall mount kitchen faucet from the Heritage Collection by Kingston Brass, where classic design meets modern convenience. This stunning traditional kitchen faucet features a regal Victorian spout and exquisite porcelain handle, exuding timeless charm. The swivel spout extends 8 inches from the wall, providing flexibility and ease of use, while the brass side spray with a generous 30-inch hose ensures you can reach every corner of your sink with ease. Plus, its wall-mounted design allows for customizable installation height, making it the perfect addition to any kitchen. Transform your culinary space with this blend of beauty and functionality!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.