Shop KINGSTON BRASS
See all product information
Create Account
Two-Handle Wall Mount Bridge Kitchen Faucet with Brass Sprayer, Polished Nickel
- Mfr # KS2446ALBS
- Zoro # G323929788
product price:Â
$
674.99
/ea
Free Shipping & Returns
Key Features
Valve Type
Ceramic Disc Cartridge
Typical Application
Kitchen Faucets
Type
Wall Mount Kitchen Faucets
Number of Handles
2
Compliance
Low Lead Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS2446ALBS
- Zoro #
- G323929788
- UPC #
- 663370890680
- Country of Origin
- Taiwan, Province of China
- Valve Type
- Ceramic Disc Cartridge
- Typical Application
- Kitchen Faucets
- Type
- Wall Mount Kitchen Faucets
- Number of Handles
- 2
- Compliance
- Low Lead Compliant
- Flow Rate
- 1.8 GPM
- Handle Type
- Lever
- Inlet
- 1/2 in
- ADA Compliant
- Yes
- Faucet Spout
- Low Arc
- Material
- Brass
- Color/Finish
- Polished Brass
- Item
- Wall Mount Kitchen Faucet
- Mounting Type
- Wall Mount
- Includes
- Faucet; Sprayer; Mounting Hardware
- Finish
- Polished Nickel
Dimensions
- Height
- 6-11/16 in
- Width
- 7-15/16 in
- Length (In.)
- 13 15/16 in
Description
A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Allow the brass construction and ceramic cartridge mechanism to provide a sturdy and reliable fixture as it maximizes your counter space. The addition of the brass side sprayer adds to its functionality. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Vintage to Farmhouse. Celebrate sophistication and traditional decor with this statement piece.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.