Two-Handle Wall Mount Kitchen Faucet, Polished Nickel
- Mfr # KS1286BEX
- Zoro # G323925797
product price:Â
$
534.99
/ea
Free Shipping & Returns
Key Features
Valve Type
Ceramic Disc Cartridge
Faucet Spout
Low Arc
ADA Compliant
No
Material
Brass
Width
11-5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS1286BEX
- Zoro #
- G323925797
- UPC #
- 196507409085
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 11-5/8 in
- Height
- 7-15/16 in
- Length (In.)
- 13 in
Details
- Valve Type
- Ceramic Disc Cartridge
- Faucet Spout
- Low Arc
- ADA Compliant
- No
- Material
- Brass
- Number of Handles
- 2
- Mounting Type
- Wall Mount
- Inlet
- 5/8 in
- Typical Application
- Kitchen Faucets
- Compliance
- Low Lead Compliant
- Includes
- Faucet; Mounting Hardware
- Handle Type
- Cross
- Flow Rate
- 1.8 GPM
- Color/Finish
- Brushed Brass
- Item
- Wall Mount Kitchen Faucets
- Finish
- Polished Nickel
Description
The spirit of the Victorian Era finds itself elegantly and tastefully spun into the unique design of this faucet. Allow the brass construction to provide a sturdy and reliable fixture as it maximizes your counter space. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. This faucet adds a sheen of classical grace to your traditional style.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.