Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TwoHandle Bathroom Faucet with Push PopUp, Polished Brass

  • Mfr # LS8452JX

  • Zoro # G007965248


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Stainless Steel
Width
5.13
Length
6.31
Height
11.13
Weight
4.01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS8452JX
Zoro #
G007965248
UPC #
196507010366
Country of Origin
China

Dimensions

Width
5.13
Length
6.31
Height
11.13

Details

Material
Brass;Stainless Steel
Weight
4.01
Finish
Polished Brass

Description

This faucet boasts bold, sleek design with its cylindrical styling Singlehole bathroom faucets provide a more streamlined look Also, they will allow your bathroom to appear more spacious with the limited counter space they require The Concord twohandle bathroom faucet with push popup and its featured sturdy brass construction and premium finish will glamorize your home's ensemble for years to come Flash the radical brilliance of contemporary trends with this statement piece A matching finish drain is also included

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.