Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve For KB2638 KB3638, Brushed Nickel

  • Mfr # KB3638V

  • Zoro # G3749226


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Mounting Type
Wall Mount
Hose Included
false
Prop 65 Label
true
Low Lead Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3638V
Zoro #
G3749226
UPC #
663370176982
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
4.5
Item Length (Inch)
5.13
Item Width (Inch)
5.13

Details

Material
Brass
Finish
Brushed Nickel
Item
Rough-In Shower Valve
Mounting Type
Wall Mount
Hose Included
false
Prop 65 Label
true
Low Lead Compliant
false
Handshower Flow Rate (GPM)
0
Spout Flow Rate (GPM)
0
Handshower Included
No
Pullout Spray
false
Drain Included
No
Theme
Traditional
Collection
Plumbing Parts
UPC/CUPC Certified
true
Sidespray
false
Item Weight (lbs)
2.52
Showerhead Flow Rate (GPM)
0
Showerhead Included
No
CEC Certified
false
ADA Compliant
true
DOE Certified
false

Description

With a Kingston Brass rough-in valve, your tub spout and showerhead can operate to their full potential, providing you with a comfortable shower experience. In the case of leaks or maintenance, this valve features shut-off stops, which will allow you to stop the flow of water to the connecting shower with the turn of a screwdriver. As an added benefit, this valve is pressure balanced to prevent spikes in water temperature.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.