Shop KINGSTON BRASS
Additional $455.00 delivery surcharge applies per item.
See details
See all product information
Create Account
VBT7D7231NC8 72" Double Slipper Clawfoot, 72.06" L, 30.88" W, Black/White/Brushed Nickel, Cast iron
- Mfr # VBT7D7231NC8
- Zoro # G0864353
product price:Â
$
2,420.99
/ea
Key Features
Width
30.88"
Color
Black/White/Brushed Nickel
Material
Cast iron
Height
24.63"
Drain Location
Center
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VBT7D7231NC8
- Zoro #
- G0864353
- UPC #
- 663370546624
- Country of Origin
- China
- Item
- VBT7D7231NC8 72" Double Slipper Clawfoot
- Color
- Black/White/Brushed Nickel
- Material
- Cast iron
- Drain Location
- Center
Dimensions
- Length
- 72.06"
- Width
- 30.88"
- Height
- 24.63"
Description
VBT7D7231NC8 72 In. Double Slipper Clawfoot
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.