VCT7D663013NB8 66" Cast Iron Double Ende, 66" L, 30" W, White/Brushed Nickel, Cast iron, Center

  • Mfr # VCT7D663013NB8

  • Zoro # G0864728


product price:  $1,793.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Length
66"
Width
30"
Color
White/Brushed Nickel
Material
Cast iron
Height
19.13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VCT7D663013NB8
Zoro #
G0864728
UPC #
663370286575
Country of Origin
China

Dimensions

Length
66"
Width
30"
Height
19.13"

Details

Item
VCT7D663013NB8 66" Cast Iron Double Ende
Color
White/Brushed Nickel
Material
Cast iron
Drain Location
Center

Description

VCT7D663013NB8 66 In. Cast Iron Double Ende

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.