VCT7D6728NH1 67" Cast Iron Double Slippe, 66.88" L, 27.56" W, White/Polished Chrome, Cast iron

  • Mfr # VCT7D6728NH1

  • Zoro # G0864563


product price:  $2,061.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Length
66.88"
Width
27.56"
Color
White/Polished Chrome
Material
Cast iron
Height
27.44"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCT7D6728NH1
Zoro #
G0864563
UPC #
663370286704
Country of Origin
China

Dimensions

Length
66.88"
Width
27.56"
Height
27.44"

Details

Item
VCT7D6728NH1 67" Cast Iron Double Slippe
Color
White/Polished Chrome
Material
Cast iron
Drain Location
Center

Description

VCT7D6728NH1 67 In. Cast Iron Double Slippe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.