VCTND5328NT5 53" Cast Iron Slipper Clawf, 53" L, 25" W, White/Oil Rubbed Bronze, Cast iron

  • Mfr # VCTND5328NT5

  • Zoro # G0864798


product price:  $1,792.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Length
53"
Width
25"
Color
White/Oil Rubbed Bronze
Material
Cast iron
Height
21.63"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VCTND5328NT5
Zoro #
G0864798
UPC #
663370286759
Country of Origin
China

Dimensions

Length
53"
Width
25"
Height
21.63"

Details

Item
VCTND5328NT5 53" Cast Iron Slipper Clawf
Color
White/Oil Rubbed Bronze
Material
Cast iron
Drain Location
Reversible

Description

VCTND5328NT5 53 In. Cast Iron Slipper Clawf

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.