VCTND6030NT8 60" Cast Iron Slipper Clawf, 60.25" L, 30.31" W, White/Brushed Nickel, Cast iron

  • Mfr # VCTND6030NT8

  • Zoro # G0864895


product price:  $1,882.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Length
60.25"
Width
30.31"
Color
White/Brushed Nickel
Material
Cast iron
Height
29.63"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VCTND6030NT8
Zoro #
G0864895
UPC #
663370286353
Country of Origin
China

Dimensions

Length
60.25"
Width
30.31"
Height
29.63"

Details

Item
VCTND6030NT8 60" Cast Iron Slipper Clawf
Color
White/Brushed Nickel
Material
Cast iron
Drain Location
Reversible

Description

VCTND6030NT8 60 In. Cast Iron Slipper Clawf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.