VCTNDS6731NL1 Clawfoot Tub, 67.31" L, 28.94" W, White/Polished Chrome, Cast iron, Center

  • Mfr # VCTNDS6731NL1

  • Zoro # G0865035


product price:  $2,061.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Length
67.31"
Width
28.94"
Color
White/Polished Chrome
Material
Cast iron
Height
28.38"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VCTNDS6731NL1
Zoro #
G0865035
UPC #
663370558306
Country of Origin
China

Dimensions

Length
67.31"
Width
28.94"
Height
28.38"

Details

Item
VCTNDS6731NL1 Clawfoot Tub
Color
White/Polished Chrome
Material
Cast iron
Drain Location
Center

Description

VCTNDS6731NL1 Clawfoot Tub

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.