Zoro Homepage

Vessel Sink Faucet, Brushed Nickel

  • Mfr # KB3428GL

  • Zoro # G3927534


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
1
Valve Type
Stainless Steel Ball Type Cartridge
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3428GL
Zoro #
G3927534
UPC #
663370079245
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
6.13
Max Deck Thickness
1.25
Item Length (Inch)
14.38
Item Height (Inch)
6

Details

Mounting Type
Deck Mount
ADA Compliant
true
Finish
Brushed Nickel
Number of Handles
1
Item
Vessel Faucet
Valve Type
Stainless Steel Ball Type Cartridge
Material
Brass
Pullout Spray
false
Installation Type
Vessel
Share H&C Handle Item#
KBH3408GL
Item Weight (lbs)
5.51
Faucet Holes
1
Theme
Traditional
Shared H&C Cartridge Item#
KBRP521C
Handles Included
true
Collection
Georgian
Drain Included
No
Handle Style
Lever
Faucet Centers
0

Description

The whimsical design of this faucet is intended to catch eyes. Kingston Brass vessel sink faucets perfectly complement the exquisite artistry of vessel sinks. Designed to handle the extra clearance needed for pairing with a vessel sink, this faucet boasts 10 inch of spout clearance. The Georgian Vessel Sink Faucet and its sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.