Zoro Homepage

Vessel Sink Faucet, Brushed Nickel

  • Mfr # KB3428LL

  • Zoro # G3926527


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
1
Valve Type
Stainless Steel Ball Type Cartridge
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3428LL
Zoro #
G3926527
UPC #
663370079283
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
6.13
Max Deck Thickness
1.25
Item Length (Inch)
13
Item Height (Inch)
2.25
Height
2.25

Details

Mounting Type
Deck Mount
ADA Compliant
true
Finish
Brushed Nickel
Number of Handles
1
Item
Vessel Faucet
Valve Type
Stainless Steel Ball Type Cartridge
Material
Brass
Collection
Victorian
Handle Style
Lever
Installation Type
Vessel
Shared H&C Cartridge Item#
KBRP521C
Share H&C Handle Item#
KBH6548LL
Drain Included
No
Faucet Holes
1
Item Weight (lbs)
5.51
Pullout Spray
false
Theme
Traditional
Handles Included
true
Faucet Centers
0
Body Material
Brass
Flow Rate - Maximum
1.2

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Victorian single-handle bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.