Zoro Homepage

Vessel Sink Faucet, Oil Rubbed Bronze

  • Mfr # KB3425BL

  • Zoro # G3932802


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
1
Valve Type
Stainless Steel Ball Type Cartridge
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3425BL
Zoro #
G3932802
UPC #
663370076312
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
6
Item Length (Inch)
14.38
Max Deck Thickness
1.25
Item Width (Inch)
6.13

Details

Mounting Type
Deck Mount
ADA Compliant
true
Finish
Oil Rubbed Bronze
Number of Handles
1
Item
Vessel Faucet
Valve Type
Stainless Steel Ball Type Cartridge
Material
Brass
Faucet Holes
1
Shared H&C Cartridge Item#
KBRP521C
Item Weight (lbs)
5.51
Drain Included
No
Collection
Victorian
Theme
Traditional
Handle Style
Lever
Faucet Centers
0
Pullout Spray
false
Share H&C Handle Item#
KBH3405BL
Handles Included
true
Installation Type
Vessel
Body Material
Brass

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Kingston Brass vessel sink faucets perfectly complement the exquisite artistry of vessel sinks. Designed to handle the extra clearance needed for pairing with a vessel sink, this faucet boasts 10 inch of spout clearance. The Victorian Vessel Sink Faucet and its sturdy brass construction are guaranteed to glamorize your home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.