Zoro Homepage

Vessel Sink Faucet, Polished Brass

  • Mfr # KB1422LL

  • Zoro # G3910025


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
1
Material
Brass
Valve Type
Stainless Steel Ball Type Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1422LL
Zoro #
G3910025
UPC #
663370079108
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
6
Max Deck Thickness
1.25
Item Length (Inch)
14.25
Item Width (Inch)
6.13
Maximum Deck Thickness
1.25 in
Height
6

Details

Mounting Type
Deck Mount
ADA Compliant
true
Finish
Polished Brass
Number of Handles
1
Item
Vessel Faucet
Material
Brass
Valve Type
Stainless Steel Ball Type Cartridge
Drain Included
No
Collection
Heritage
Installation Type
Vessel
Theme
Traditional
Item Weight (lbs)
5
Handle Style
Lever
Faucet Centers
0
Faucet Holes
1
Shared H&C Cartridge Item#
KBRP521C
Share H&C Handle Item#
KBH6542LL
Pullout Spray
false
Handles Included
true
Body Material
Brass
Number of Mounting Holes
1

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Kingston Brass vessel sink faucets perfectly complement the exquisite artistry of vessel sinks. Designed to handle the extra clearance needed for pairing with a vessel sink, this faucet boasts 10 inch of spout clearance. The Heritage Vessel Sink Faucet and its sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.