Vessel Sink Faucet, Polished Brass
- Mfr # KB3422AL
- Zoro # G3909955
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Brass
Mounting Type
Deck Mount
Number of Handles
1
Number of Mounting Holes
1
Flow Rate - Maximum
1.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KB3422AL
- Zoro #
- G3909955
- UPC #
- 663370079146
- Country of Origin
- Taiwan, Province of China
Dimensions
- Item Width (Inch)
- 6.13
- Item Length (Inch)
- 14.38
- Height
- 6
- Maximum Deck Thickness
- 1.25 in
Details
- Finish
- Polished Brass
- Mounting Type
- Deck Mount
- Number of Handles
- 1
- Number of Mounting Holes
- 1
- Flow Rate - Maximum
- 1.2
- Body Material
- Brass
- Item
- Vessel Faucet
- Valve Type
- Stainless Steel Ball Type Cartridge
- Drain Included
- No
- Item Weight (lbs)
- 5.51
- Collection
- Victorian
- Handles Included
- true
- Handle Style
- Lever
- Installation Type
- Vessel
- Share H&C Handle Item#
- KBH3402AL
- Theme
- Traditional
- Faucet Centers
- 0
- Shared H&C Cartridge Item#
- KBRP521C
- Pulldown Spray
- FALSE
Description
Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Victorian single-handle bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.