Zoro Homepage

Vessel Sink Faucet, Polished Brass

  • Mfr # KB3422PL

  • Zoro # G3938445


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
1
Material
Brass
Valve Type
Stainless Steel Ball Type Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3422PL
Zoro #
G3938445
UPC #
663370079184
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
6.13
Item Length (Inch)
14.38
Max Deck Thickness
1.25
Item Height (Inch)
2.25
Height
2.25

Details

Mounting Type
Deck Mount
ADA Compliant
true
Finish
Polished Brass
Number of Handles
1
Item
Vessel Faucet
Material
Brass
Valve Type
Stainless Steel Ball Type Cartridge
Handles Included
true
Shared H&C Cartridge Item#
KBRP521C
Faucet Centers
0
Theme
Traditional
Collection
Victorian
Drain Included
No
Item Weight (lbs)
5.51
Share H&C Handle Item#
KBH3402PL
Faucet Holes
1
Pullout Spray
false
Handle Style
Lever
Installation Type
Vessel
Body Material
Brass
Number of Mounting Holes
1

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Victorian single-handle bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.