Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vessel Sink Faucet, Polished Chrome

  • Mfr # KB1421GL

  • Zoro # G3918005


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
1
Material
Brass
Valve Type
Stainless Steel Ball Type Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1421GL
Zoro #
G3918005
UPC #
663370079054
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
6.13
Item Length (Inch)
12.25
Max Deck Thickness
1.25
Item Height (Inch)
6
Height
6

Details

Mounting Type
Deck Mount
ADA Compliant
true
Finish
Polished Chrome
Number of Handles
1
Item
Vessel Faucet
Material
Brass
Valve Type
Stainless Steel Ball Type Cartridge
Installation Type
Vessel
Faucet Centers
0
Item Weight (lbs)
4.04
Share H&C Handle Item#
KBH3401GL
Handles Included
true
Drain Included
No
Pullout Spray
false
Handle Style
Lever
Collection
Georgian
Faucet Holes
1
Theme
Traditional
Shared H&C Cartridge Item#
KBRP521C
Body Material
Brass
Flow Rate - Maximum
1.2

Description

The whimsical design of this faucet is intended to catch eyes. Kingston Brass vessel sink faucets perfectly complement the exquisite artistry of vessel sinks. Designed to handle the extra clearance needed for pairing with a vessel sink, this faucet boasts 10 inch of spout clearance. The Georgian Vessel Sink Faucet and its sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.