Zoro Homepage

Vessel Sink Faucet, Polished Chrome

  • Mfr # KB3421LL

  • Zoro # G5950157


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
1
Valve Type
Stainless Steel Ball Type Cartridge
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3421LL
Zoro #
G5950157
UPC #
663370079252
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Width (Inch)
6.13
Item Length (Inch)
13
Item Height (Inch)
2.25
Height
2.25

Details

Mounting Type
Deck Mount
ADA Compliant
true
Finish
Polished Chrome
Number of Handles
1
Item
Vessel Faucet
Valve Type
Stainless Steel Ball Type Cartridge
Material
Brass
Drain Included
No
Handles Included
true
Installation Type
Vessel
Item Weight (lbs)
5.51
Faucet Centers
0
Theme
Traditional
Pullout Spray
false
Collection
Victorian
Shared H&C Cartridge Item#
KBRP521C
Handle Style
Lever
Share H&C Handle Item#
KBH6541LL
Faucet Holes
1
Body Material
Brass
Number of Mounting Holes
1

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Kingston Brass vessel sink faucets perfectly complement the exquisite artistry of vessel sinks. Designed to handle the extra clearance needed for pairing with a vessel sink, this faucet boasts 10 inch of spout clearance. The Victorian Vessel Sink Faucet and its featured sturdy brass construction is guaranteed to glamorize your home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.