Zoro Homepage

Vessel Sink W/ Sink Faucet And Drain, White/Chrome

  • Mfr # EV4256B1421

  • Zoro # G3747223


product price: $448.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
false
Collection
Perfection
Warranty
1
Material
Ceramic
Theme
Modern
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV4256B1421
Zoro #
G3747223
UPC #
663370271403
Country of Origin
China

Dimensions

Item Length (Inch)
16.56
Item Height (Inch)
4.88
Item Width (Inch)
16.56

Details

Item
Vessel Sink
ADA Compliant
false
Collection
Perfection
Finish
White/Polished Chrome
Warranty
1
Material
Ceramic
Theme
Modern
Installation Type
Vessel
Overflow Hole Included
false
Accessories Included
Yes
Share H&C Handle Item#
KBH3401BL
Prop 65 Label
false
Number of Basins
Single Bowl
Item Weight (lbs)
27.23
Faucet Mount
Single Hole
Handing
Same Size Bowl
Faucet Included
Yes
UPC/CUPC Certified
false
Drain Placement
Center
Drain / Strainer Included
Yes
Faucet Holes
1
Faucet Centers
0

Description

Vessel sinks will add exuberance to any bathroom with their unqiue ability to match any color scheme and style to create a space that is uniquely you. Offering a more lavish aesthetic and creative appeal to your household bathroom, these sinks can be fabricated in a number of materials. This sink in particular boasts a beautiful white/polished chrome color made out of ceramic. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.