Shop KINGSTON BRASS
See all product information
Create Account
Vessel Sink, White
- Mfr # EV8145
- Zoro # G307967195
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Body Material
Ceramic
Overall Length
22
Overall Width
15.38
Overall Height
7.25
Weight
31.97
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EV8145
- Zoro #
- G307967195
- UPC #
- 663370097539
- Country of Origin
- China
- Body Material
- Ceramic
- Weight
- 31.97
- Finish
- White
- Includes
- Vessel Sink
- ADA Compliant
- No
Description
Vessel sinks will add exuberance to any bathroom with their unique ability to match any color scheme and style to create a space that is uniquely you Offering a more lavish aesthetic and creative appeal to your household bathroom, these sinks can be fabricated in a number of materials This sink in particular boasts a beautiful white color and is made out of ceramic The pristine, stainresistant surface and glistening finish make for a very sturdy fixture that is easily maintained
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.