Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Victorian 2-3/4" HAnd Shower Head, Brushed Nickel

  • Mfr # K105A8

  • Zoro # G3914977


product price: $89.79
/ea
Free Shipping & Returns

Key Features

Material
Brass;Porcelain
Width
2-3/4"
Flow Rate
1.8 gpm
ADA Compliant
false
Face Dia.
2-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K105A8
Zoro #
G3914977
UPC #
663370074479
Country of Origin
Taiwan, Province of China

Dimensions

Width
2-3/4"
Face Dia.
2-3/4"
Item Height (Inch)
2.75
Item Length (Inch)
8.38
Item Width (Inch)
2.75

Details

Item
Hand Shower Head
Material
Brass;Porcelain
Finish
Brushed Nickel
Flow Rate
1.8 gpm
ADA Compliant
false
Connection
1/2" IPS
Number of Handles
0
Features
60 Water Jet Channels, Easy Installation
Collection
Victorian
UPC/CUPC Certified
false
Spout Flow Rate (GPM)
0
Showerhead Included
No
Hose Included
false
CEC Certified
true
Prop 65 Label
true
Item Weight (lbs)
0.97
Drain Included
No
DOE Certified
true
Handshower Included
Yes
Low Lead Compliant
false
Sidespray
false
Pullout Spray
false
Handshower Flow Rate (GPM)
1.8
Showerhead Flow Rate (GPM)
0
Handles Included
false
Theme
Traditional

Description

Relax and enjoy the soothing nature of the Victorian Hand Shower Head. Its striking design and premium brushed nickel finish provides a long lasting and warm touch to your bathroom ensemble. A matching finish hose and elbow are sold separately for your convenience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.